Plastic, 44 in L, 25-1/2 in W, 32-1/2 in H

  • Mfr # 800335

  • Zoro # G908611350


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Overall Height
32-1/2 in
Overall Length
44 in
Overall Width
25-1/2 in
Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800335
Zoro #
G908611350
UPC #
707022359139
Country of Origin
China

Dimensions

Overall Height
32-1/2 in
Overall Length
44 in
Overall Width
25-1/2 in

Details

Material
Plastic
Color
Black
Type
General Purpose Cart
Assembled/Unassembled
Unassembled

Description

Easy-to-clean structural plastic cart won't rust, dent, peel, or chip. Cart features smooth flat top shelf for work-surface or easy loading/unloading of over-sized cargo and a 2-5/8 bottom, leak-proof tray shelf with 2 swivel and 2 rigid non-marking 5 rubber casters. Comfort grip push handle for effortless steering.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.