Zoro Homepage

Plastic, 46 in L, 25 in W, 35 in H

  • Mfr # 242085

  • Zoro # G108613604


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Overall Height
35 in
Overall Length
46 in
Overall Width
25 in
Material
Plastic
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
242085
Zoro #
G108613604
UPC #
707022333863
Country of Origin
China

Dimensions

Overall Height
35 in
Overall Length
46 in
Overall Width
25 in

Details

Material
Plastic
Color
Gray
Assembled/Unassembled
Unassembled
Type
General Purpose Cart

Description

Versatile cart offers molded-in tool storage trays, cup-holder and towel rack conveniently located in the ergonomically designed push handle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.