Zoro Homepage

Plastic Automatic Roll Paper Towel Dispenser, 8 Roll, Smoke Gray/Beige

  • Mfr # 640932

  • Zoro # G208620366


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Dispenser Operation
Touch Free
Dispenser Material
Plastic
Color
Black
Automatic/Manual
Automatic
Depth
9-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640932
Zoro #
G208620366
UPC #
707022322645
Country of Origin
United States

Dimensions

Depth
9-1/4 in
Width
11-1/4 in
Height
15 in

Details

Dispenser Operation
Touch Free
Dispenser Material
Plastic
Color
Black
Automatic/Manual
Automatic

Description

Durable plastic constructionAutomatic operationSteel teeth for easy paper tearingLow battery indicatorUses 4 D Batteries sold separately
  • Front cover swings open for easy maintenance
  • Keyed lock to help prevent theft and vandalismWall mount with included hardware
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.