Zoro Homepage

Plastic C-Fold/Multi-Fold Paper Towel Dispenser, 350 C-Fold/540 Multi-Fold, Smoke Gray

  • Mfr # 640931

  • Zoro # G608620386


product price: $63.55
/ea

Key Features

Dispenser Operation
Pull
Dispenser Material
Plastic
Color
Gray
Automatic/Manual
Manual
Width
11-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640931
Zoro #
G608620386
UPC #
707022322638
Country of Origin
United States

Dimensions

Width
11-5/16 in
Height
15-1/4 in
Depth
5 in

Details

Dispenser Operation
Pull
Dispenser Material
Plastic
Color
Gray
Automatic/Manual
Manual

Description

Impact resistant plastic cover with steel backDispenses 1 C-Fold or Multi-Fold paper towl at a timeFront cover swings open for easy refilling
  • Holds up to 350 C-Fold or 540 Multi-Fold TowelsDouble latch top lock helps prevent theft and vandalismWall mount with included hardware
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.