Zoro Homepage

Plastic Center Pull Paper Towel Dispenser, 9 Roll, Smoke Gray/Beige

  • Mfr # 640930

  • Zoro # G508620387


product price: $41.99
/ea

Key Features

Dispenser Operation
Center Pull
Dispenser Material
Plastic
Color
Black
Automatic/Manual
Manual
Depth
10-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640930
Zoro #
G508620387
UPC #
707022322621
Country of Origin
United States

Dimensions

Depth
10-1/8 in
Height
12-1/3 in
Width
10-1/8 in

Details

Dispenser Operation
Center Pull
Dispenser Material
Plastic
Color
Black
Automatic/Manual
Manual

Description

Durable plastic construction
  • Holds center pull rolls up to 9H x 9 Dia
  • Dispenses 1 towel at a time
  • Front cover swings open for easy refilling
  • Double latch top lock helps prevent theft and vandalismWall mount with included hardware
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.