Zoro Homepage

Plastic Deck Flatbed Platform Truck 36in x 24in, 1000 Lb. Capacity

  • Mfr # 252812

  • Zoro # G211863590


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Overall Length
36 in
Overall Width
24 in
Material
Plastic
Color
Green
Assembled
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252812
Zoro #
G211863590
UPC #
707022008921
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Overall Width
24 in

Details

Material
Plastic
Color
Green
Assembled
No

Description

Plastic Deck Platform Truck 36 x 24 1000 Lb. Capacity - Best Value. Rugged injection-molded polypropylene platform construction is corrosion resistant and easily cleaned. Underside of platform is ribbed for extra strength to help absorb impact. Offset epoxy coated handle and 2 swivel, 2 rigid mold-on rubber casters help to ease the transport of materials. Features sockets on each end to add an additional handle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.