Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Folding Chair, 800 lbs. Capacity, White

  • Mfr # B1105792

  • Zoro # G008620979


product price: $32.69
/ea
Sold in multiples of 10 for $326.90

Key Features

Seat Height
32
Seat Width
17-1/2
Seat Depth
19-1/2
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1105792
Zoro #
G008620979
UPC #
812581018400
Country of Origin
China

Dimensions

Seat Height
32
Seat Width
17-1/2
Seat Depth
19-1/2

Details

Assembled/Unassembled
Assembled

Description

Plastic folding chairs are the choice of many event planners for their lightweight design, ease of cleaning, and versatility among events. This portable folding chair can be used for Banquets, Parties, Graduations, Sporting Events, School Functions and in the Classroom. This chair will be the perfect addition in the home when in need of extra seating to accommodate guests. Constructed of lightweight textured polypropylene and a strong steel frame, these folding chairs will suit most any occasion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.