
Plastic Laminate Worksurface, 36inW x 20inD, Black
Mfr # 239130BK
Zoro # G111936585
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic Laminate
Color
Black
Depth
20 in
Width
36 in
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
239130BK
Zoro #
G111936585
UPC #
707022011662
Country of Origin
China
Dimensions
Depth
20 in
Width
36 in
Details
Item
Worksurface
Material
Plastic Laminate
Color
Black
Assembly Required
No
Description
Plastic Laminate Surface for Global IndustrialTM Orbit Computer Workstations. This rectangular work surface features a sturdy 1in thick wooden core finished in rugged plastic laminate and measures 36inW x 20inD. Provides ample room for keyboard, mouse and other materials. Can be mounted on any Orbit Computer Workstation post. Add the sliding keyboard tray to accessorize your work surface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.