Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Liner, 36 Gallon, Black

  • Mfr # 237141

  • Zoro # G911864750


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Black
Width
17 in
Height
27-1/4 in
Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237141
Zoro #
G911864750
UPC #
707022115773
Country of Origin
China

Dimensions

Width
17 in
Height
27-1/4 in
Length
17 in

Details

Material
Plastic
Color
Black
Item
Trash Can Liner

Description

36 Gallon Plastic Liner Black. Rugged plastic liner features smooth surfaces for easy cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.