Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Lobby Broom, Black, 8W x 36H

  • Mfr # 261728

  • Zoro # G008620160


product price: $11.15
/ea

Key Features

Bristle Length
36
Bristle Color
Black
Width
8 in
Block Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261728
Zoro #
G008620160
UPC #
707022310253
Country of Origin
China

Dimensions

Bristle Length
36
Width
8 in
Block Width
8 in

Details

Bristle Color
Black
Item
Lobby Broom

Description

Cut and shaped for easy sweeping under tables, fixtures and hard to reach areas. Plastic broom features flagged polypropylene fill bristles that pick up fine dirt particles. 30L x 1 dia. vinyl coated metal handle. Overall length 36. Dust Pan sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.