Zoro Homepage

Plastic Trash Can, 10 Gallon, Brown

  • Mfr # 240456BN

  • Zoro # G708591531


product price: $30.89
/ea

Key Features

Container Shape
Round
Color
Brown
Height
17-1/8 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240456BN
Zoro #
G708591531
UPC #
707022470056
Country of Origin
China

Dimensions

Height
17-1/8 in

Details

Item
Institutional Plastic Can
Container Shape
Round
Color
Brown
Material
Plastic

Description

Improve your cleanup operations with the Global Industrial, Plastic Trash Can. This durable polyethylene resin trash can is built to last and won't corrode, chip, crack, or peel, making it ideal for use in schools, offices, large venues, and crowded events. The rolled formed top rim is reinforced for added strength while the rib reinforced base increases stability. Users can cover up foul odors with the optional Global Industrial, Plastic Trash Can Lid, 24057BN sold separately. NSF approved. Measures: 15-5/8 D x 17-1/8 H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.