Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Trash Can, 44 Gallon, Brown

  • Mfr # 240462BN

  • Zoro # G208611005


product price: $81.35
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Container Shape
Round
Color
Brown
Height
31-1/2 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240462BN
Zoro #
G208611005
UPC #
707022470117
Country of Origin
China

Dimensions

Height
31-1/2 in

Details

Container Shape
Round
Color
Brown
Material
Plastic

Description

Improve your cleanup operations with the Global Industrial, Plastic Trash Can. This durable polyethylene resin trash can is built to last and won't corrode, chip, crack, or peel, making it ideal for use in warehouses, large venues, and crowded events. The rolled formed top rim is reinforced for added strength while the rib reinforced base increases stability. Users can cover up foul odors with the optional Global Industrial, Plastic Trash Can Lid, 240463BN sold separately. NSF approved. Measures: 24 D x 31-1/2 H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.