
Plastic Trash Can Lid, 20 Gallon, Brown
Mfr # 240459BN
Zoro # G508610937
product price: $13.29
/eaKey Features
Lid Shape
Round
Color
Brown
Height
1-1/4 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
240459BN
Zoro #
G508610937
UPC #
707022470087
Country of Origin
China
Dimensions
Height
1-1/4 in
Details
Lid Shape
Round
Color
Brown
Material
Plastic
Description
Improve your janitorial operations with the Global Industrial, Plastic Trash Can Lid. Its durable, long lasting polyethylene resin construction and seamless design are built to last and lock in odors. This lid is compatible with the Global Industrial, Plastic Trash Can 20 gallon, 240458BN sold separately. NSF approved. Measures: 19-7/8 D x 1-1/4 H.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.