Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Trash Can Lid, 55 Gallon, Brown

  • Mfr # 240465BN

  • Zoro # G108610597


product price: $34.99
/ea

Key Features

Lid Shape
Round
Color
Brown
Material
Plastic
Height
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240465BN
Zoro #
G108610597
UPC #
707022470148
Country of Origin
China

Dimensions

Height
2-1/2 in

Details

Lid Shape
Round
Color
Brown
Material
Plastic

Description

Improve your janitorial operations with the Global Industrial, Plastic Trash Can Lid. Its durable, long lasting polyethylene resin construction and seamless design are built to last and lock in odors. This lid is compatible with the Global Industrial, Plastic Trash Can 55 gallon, 240464BN sold separately. NSF approved. Measures: 27-1/2 D x 2-1/2 H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.