Zoro Homepage

Plastic Trash Can with Dome Lid, 55 Gallon Gray

  • Mfr # 240464GYD

  • Zoro # G411865226


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Height
34-1/4 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240464GYD
Zoro #
G411865226
UPC #
-
Country of Origin
China

Dimensions

Height
34-1/4 in

Details

Item
Heavy Duty Plastic Can
Color
Gray
Material
Plastic

Description

Keep your stations clean, day after day. The Global IndustrialTM Gray Plastic Trash Can with Dome Lid is ideal for any facility, workshop, or workspace that needs a rigid and reliable trash receptacle. This can includes an attachable Dome Lid with a spring-action reinforced door that closes automatically to conceal contents. Accepts up to 55 gallons of waste, making it suitable for warehouses, body shops, cafeterias, classrooms, or any space where a large volume of traffic are frequent. Polyethylene Resin Construction enables a strong resistance to corrosion and moments of impact. The leak-proof and seamless shape allows easy cleaning and waste disposal, making it quick to manage and maintain. Nestable body reduces unit footprint when not in use. Lip design helps minimize and prevent water entry into the trash can interior. Standard gray color finish blends well into any commercial or industrial space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.