
Plastic Trash Can with Lid, 44 Gallon White
Mfr # 240462WHCL
Zoro # G011864841
product price: $85.15
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
Key Features
Height
32-5/8 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
240462WHCL
Zoro #
G011864841
UPC #
-
Country of Origin
China
Dimensions
Height
32-5/8 in
Details
Item
Heavy Duty Plastic Can
Color
White
Material
Plastic
Description
Made of seamless leak-proof polyethylene plastic resin. Durable construction ensures it wonftt chip, crack, peel, or corrode. Empty can is designed to nest for added storage. Dispose and remove your waste easily with the Global Industrial Plastic Trash Can with Lid. Equipped with molded-in handles for a sturdy grip and added comfortespecially when the can is full, this receptible is ideal for all janitorial and maintenance needs. Its durable plastic construction is easy to clean and wonftt corrode, while the rolled formed top rim is reinforced for added strength and longevity. Cans of a similar size will nest when empty to save facilities valuable storage space and the lid offers protection from spills, foul odors, and keeps pests, such as rats and racoons, at bay. NSF approved. 1 Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.