Plastic Truck Seal, 7-1/2L, 60 Lb. Break Strength, Red, 100PK

  • Mfr # 670477RD

  • Zoro # G008612271


product price:  $48.35
/pk 100, $0.48/ea

Key Features

Security Seal Type
Truck Seal
Security Seal Primary Material
Polyethylene
Primary Color
Red
Useable Length
7/1/2002
Width
2/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
670477RD
Zoro #
G008612271
UPC #
707022451932
Country of Origin
United States

Dimensions

Useable Length
7/1/2002
Width
2/5 in

Details

Security Seal Type
Truck Seal
Security Seal Primary Material
Polyethylene
Primary Color
Red

Description

This extremely versatile, fixed length truck seal is compact, highly tamper resistant and user friendly. A favorite for truck doors but also suited to drums, containers, gates etc. 60 lb. breaking strength.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.