Zoro Homepage

Plastic Wastebasket, 13-5/8 Qt., Black

  • Mfr # 261747BK

  • Zoro # G008620238


product price: $13.25
/ea

Key Features

Container Shape
Rectangular
Color
Black
Height
12-1/4 in
Overall Width
11-1/4 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261747BK
Zoro #
G008620238
UPC #
20027014040
Country of Origin
China

Dimensions

Height
12-1/4 in
Overall Width
11-1/4 in
Depth
8-1/4 in

Details

Container Shape
Rectangular
Color
Black
Material
Plastic

Description

Plastic wastebasket includes rounded corners for extra strength. Durable plastic won't chip, rust or dent.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.