Platform Truck - Aluminum Diamond Deck, 48 x 30, 1000 Lb. Capacity, 5 Polyurethane Casters

  • Mfr # 232596

  • Zoro # G908591720


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Overall Length
48 in
Overall Width
30 in
Material
Aluminum Diamond Tread
Color
Silver
Assembled
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232596
Zoro #
G908591720
UPC #
707022332620
Country of Origin
China

Dimensions

Overall Length
48 in
Overall Width
30 in

Details

Material
Aluminum Diamond Tread
Color
Silver
Assembled
No
Weight
60

Description

Maximum strength, lightweight platform deck truck makes this the perfect choice for moving bulk product. All-welded 10 gauge aluminum deck with a 7 gauge aluminum channel frame ensures long life and resists corrosion. Slip-resistant diamond tread deck surface has more grip cleats per square foot than competitive trucks, helping to prevent items from falling during transport. Non-marring integral corner bumpers protect walls. Newly designed offset ergonomic aluminum push handle helps reduce fatigue and increases maneuverability. Reinforced corner sockets on both ends allows use of additional push handle sold separately. Rolls smoothly on 2 swivel, 2 rigid roller bearing wheels.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.