Platform Truck - Aluminum Diamond Deck, 48 x 30, 2000 Lb. Capacity, 6 Rubber Casters

  • Mfr # 232610

  • Zoro # G108591520


product price: $633.99
/ea
Free Shipping & Returns

Key Features

Overall Length
48 in
Overall Width
30 in
Material
Aluminum Diamond Tread
Color
Silver
Assembled
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
232610
Zoro #
G108591520
UPC #
707022334938
Country of Origin
China

Dimensions

Overall Length
48 in
Overall Width
30 in

Details

Material
Aluminum Diamond Tread
Color
Silver
Assembled
No
Weight
78

Description

Maximum strength, lightweight deck makes this the perfect choice for moving bulk product.
  • All-welded 10 gauge aluminum deck with a 7 gauge aluminum channel frame ensures long life and resists corrosion.
  • Slip-resistant diamond tread deck surface has more grip cleats per square foot than competitive trucks, helping to prevent items from falling during transport.
  • Non-marring integral corner bumpers protect walls.
  • Newly designed offset ergonomic aluminum push handle helps reduce fatigue and increases maneuverability.
  • Reinforced corner sockets on both ends allows use of additional push handle sold separately.
  • Rolls smoothly on 2 swivel, 2 rigid roller bearing wheels.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.