Platform Truck w/Steel Deck, 8 Pneumatic Casters, 48 x 24, 1200 Lb. Capacity

  • Mfr # 952112P

  • Zoro # G508611187


product price:  $440.99
/ea
Free Shipping & Returns

Key Features

Overall Length
48 in
Overall Width
24 in
Material
Steel
Color
Gray
Assembled
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
952112P
Zoro #
G508611187
UPC #
707022335799
Country of Origin
China

Dimensions

Overall Length
48 in
Overall Width
24 in

Details

Material
Steel
Color
Gray
Assembled
No
Weight
87

Description

All welded heavy duty, 14-gauge steel decks, reinforced with internal longitudinal stiffening members for extra strength. Non-marring integral corner bumpers protect walls. Features a removable pipe handle. Bolt-on casters are double-ball race, two swivel and two rigid. Durable baked enamel finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.