Shop GLOBAL INDUSTRIAL
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Platform Truck w/Steel Deck, 8 Pneumatic Casters, 72 x 36, 1200 Lb. Capacity
- Mfr # 952118P
- Zoro # G608611216
product price:Â
$
586.99
/ea
Key Features
Overall Length
72 in
Overall Width
36 in
Material
Steel
Color
Gray
Assembled
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 952118P
- Zoro #
- G608611216
- UPC #
- 707022334532
- Country of Origin
- China
- Material
- Steel
- Color
- Gray
- Assembled
- No
- Weight
- 133
Dimensions
- Overall Length
- 72 in
- Overall Width
- 36 in
Description
All welded heavy duty, 14-gauge steel decks, reinforced with internal longitudinal stiffening members for extra strength. Non-marring integral corner bumpers protect walls. Features a removable pipe handle. Bolt-on casters are double-ball race, two swivel and two rigid. Durable baked enamel finish.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.