Platform Truck w/Steel Deck, 8 Pneumatic Casters with Ergo Handle, 48 x 30, 1200 Lb. Capacity
- Mfr # 952113PE
- Zoro # G108611198
product price:Â
$
640.99
/ea
Free Shipping & Returns
Key Features
Overall Length
48 in
Overall Width
30 in
Material
Steel
Color
Gray
Assembled
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 952113PE
- Zoro #
- G108611198
- UPC #
- 707022336888
- Country of Origin
- China
- Material
- Steel
- Color
- Gray
- Assembled
- No
- Weight
- 121
Dimensions
- Overall Length
- 48 in
- Overall Width
- 30 in
Description
All welded heavy duty, 14-gauge steel deck, reinforced with internal longitudinal stiffening members for extra strength. Non-marring integral corner bumpers protect walls. Features a removable Ergo pipe Handle, which helps reduce strain on the back, wrists and arms. Bolt-on casters are double-ball race, two swivel and two rigid. Durable baked enamel finish.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.