Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Adapter, Surge, SJTW, 5-15R, 6 ft., Yellow

  • Mfr # 500796

  • Zoro # G608620294


product price: $32.69
/ea

Key Features

Type
Surge, SJTW
Receptacle Configuration
5-15R
Cord Length
6 ft.
Color
Yellow
Gauge/Conductor
14/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500796
Zoro #
G608620294
UPC #
707022325080
Country of Origin
China

Dimensions

Cord Length
6 ft.

Details

Item
Plug Adapter
Type
Surge, SJTW
Receptacle Configuration
5-15R
Color
Yellow
Gauge/Conductor
14/3
Standards
cETL Listed
Number of Outlets
6
Housing Material
Metal

Description

This surge protector comes with a 6ft heavy duty cord and plug. 6-outlet metal industrial grade surge protector provides 6 additional electrical outlets for accomodating the operation of multiple electrical devices in the same room and offers 1200 joules of protection. Unit also contains lighted rocker switch, surge indicator light and 2 outlets for large adapters. Item is ETL approved.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.