Zoro Homepage

Polyester Endless Round Sling, 8'L x 1.25W

  • Mfr # 298494

  • Zoro # G608620140


product price: $46.99
/ea

Key Features

Sling Type
Endless
Color Code
Green
Width Under Load
1/1/2004
Sling Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
298494
Zoro #
G608620140
UPC #
707022341530
Country of Origin
China

Dimensions

Sling Length
8
Width Under Load
1/1/2004

Details

Sling Type
Endless
Color Code
Green
Sling Material
Polyester

Description

Polyester Web Slings Allows Content Stability for Applications Including Material Handling, Distribution, Storage, and more. Slings provide lifting solutions while preventing load damage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.