Polyethylene, 32-1/4 in L, 23-1/4 in W, 20 in H

  • Mfr # B1918441

  • Zoro # G308610427


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Overall Height
20 in
Overall Length
32-1/4 in
Overall Width
23-1/4 in
Material
Polyethylene
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1918441
Zoro #
G308610427
UPC #
832133006570
Country of Origin
United States

Dimensions

Overall Height
20 in
Overall Length
32-1/4 in
Overall Width
23-1/4 in

Details

Material
Polyethylene
Color
White
Type
Tub
Assembled/Unassembled
Assembled

Description

This 6 bushel 41 gallon capacity tub is made of seamless polyethylene. FDA approved. This is for the tub only; cart & lid sold separately. Tub measures 32.25L x 23.25W x 20H and weighs 13 pounds.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products