Zoro Homepage

Polypropylene S100x8 Female Buttress Dust Cap

  • Mfr # B700372

  • Zoro # G908653527


product price: $11.35
/ea

Key Features

Color
Black
Assembly
Not Required
Seal Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B700372
Zoro #
G908653527
UPC #
707022410366
Country of Origin
China

Details

Item
S100x8 (3") Buttress Adapter
Color
Black
Assembly
Not Required
Seal Material
Polypropylene

Description

Dust caps keep valves from accumulating dust and dirt during storage and shipping. Each IBC adapter is individually packaged for sterility and clear identification. Its high-quality polypropylene construction is rated to 150 psi and suitable for use with most IBC chemical contents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.