Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polypropylene S60x6 Female Buttress x 2 Part A Camlock 'Stubby' Adapter

  • Mfr # B700350

  • Zoro # G508653538


product price: $12.69
/ea

Key Features

Color
Black
Seal Material
Polypropylene
Assembly
Not Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B700350
Zoro #
G508653538
UPC #
707022410434
Country of Origin
China

Details

Item
S60x6 (2") Male Buttress Adapters
Color
Black
Seal Material
Polypropylene
Assembly
Not Required

Description

Adapters create compatible connections between IBC valves and other adapter connections for secure content transfer and easy access. Each IBC adapter is individually packaged for sterility and clear identification. Its high-quality polypropylene construction is rated to 150 psi and suitable for use with most IBC chemical contents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.