Zoro Homepage

Polyurethane Caster Kit 2 Swivel, 2 Rigid, 5 x 1-1/4

  • Mfr # 232CP15

  • Zoro # G508610319


product price: $81.15
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel Width
1/1/2004
Inside Bolt Hole Spacing
2-5/8 to 3 x 3 to 3-5/8 in
Overall Height
6 in
Width
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232CP15
Zoro #
G508610319
UPC #
707022030212
Country of Origin
China

Dimensions

Wheel Width
1/1/2004
Overall Height
6 in
Width
1-1/4 in

Details

Caster Sub-Type
Swivel
Inside Bolt Hole Spacing
2-5/8 to 3 x 3 to 3-5/8 in

Description

Smooth and easy movement over a variety of surfaces. 1000 lb. capacity per kit, ideal when increased capacity is required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.