Zoro Homepage

Polyurethane Shop Stool With Backrest Black

  • Mfr # 250789

  • Zoro # G308624325


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
15 in
Assembled
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250789
Zoro #
G308624325
UPC #
707022016582
Country of Origin
Taiwan, Province of China

Dimensions

Width
15 in

Details

Color
Black
Item
Shop Stool
Assembled
Yes

Description

Puncture resistant polyurethane upholstery
  • Pneumatic height adjustment
  • 1 diameter tubular frame
  • 360° foot rest
  • Comfort padded backrest
  • Easy to clean
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.