Polywoven Dunnage Air Bags, 2 Ply, 48W x 84L

  • Mfr # 244275

  • Zoro # G008595994


product price:  $16.29
/ea
Sold in multiples of 20 for $325.80

Key Features

Length
84 in
Weight
1.32
Width
48 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
244275
Zoro #
G008595994
UPC #
707022365291
Country of Origin
China

Dimensions

Length
84 in
Width
48 in

Details

Weight
1.32
Color
White

Description

These dunnage airbags are designed to absorb impact and provide content protection for packaging, distribution, warehouse, and other applications. The recycled, high strength polywoven construction is moisture and pressure resistant, making these airbags both cost effective and durable for reliability. The bags include a push and lock valve for rapid deflation and air leakage prevention. The inflator quickly inflates airbags ensuring consistent pressure levels sold separately. AAR level 1 certified.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.