
Porcelain Dry Erase Whiteboard, 48 x 36, 2PK
Mfr # 695477PK
Zoro # G811865352
product price:Â $465.99
/pk 2, $233.00/ea
Free Shipping & Returns
Key Features
Height
36 in
Width
48 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
695477PK
Zoro #
G811865352
UPC #
707022426008
Country of Origin
China
Dimensions
Height
36 in
Width
48 in
Details
Item
Whiteboard
Color
White
Description
Global Industrial Porcelain Whiteboard, Magnetic, 48in x 36in - Aluminum Frame, 2/PK. Porcelain Whiteboard is made of high quality e3 Ceramic Steel which is scratch, stain and bacteria resistant. Porcelain surface offers an ultra smooth writing and erasing experience. Features: Writeability - Can be written on with any dry-erase, semi-permanent, water-soluble, or permanent marker pen without damaging the surface. Visibility - Smooth porcelain surface provides sharp, clear and distinct marker lines. Surface Distortion - The surface is tested with a Byk-Gardner Wave Scan to restrict surface waviness and distortion. Erasability - Dry-erase marker ink can be wiped off easily with a dry cloth or standard eraser. Semi-permanent and permanent marker pen inks can be removed with a solvent-based cleaner.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.