
Porcelain Dry Erase Whiteboard, 72 x 48, 2PK
Mfr # 695478PK
Zoro # G211865341
product price: $866.99
/pk 2, $433.50/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Height
48 in
Width
72 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
695478PK
Zoro #
G211865341
UPC #
707022426015
Country of Origin
China
Dimensions
Height
48 in
Width
72 in
Details
Item
Whiteboard
Color
White
Description
Global Industrial Porcelain Whiteboard, Magnetic, 72in x 48in - Aluminum Frame, 2/PK. Porcelain Whiteboard is made of high quality e3 Ceramic Steel which is scratch, stain and bacteria resistant. Porcelain surface offers an ultra smooth writing and erasing experience. Features: Writeability - Can be written on with any dry-erase, semi-permanent, water-soluble, or permanent marker pen without damaging the surface. Visibility - Smooth porcelain surface provides sharp, clear and distinct marker lines. Surface Distortion - The surface is tested with a Byk-Gardner Wave Scan to restrict surface waviness and distortion. Erasability - Dry-erase marker ink can be wiped off easily with a dry cloth or standard eraser. Semi-permanent and permanent marker pen inks can be removed with a solvent-based cleaner.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.