Zoro Homepage

Portable Delineator Post w/ 3 Reflective Bands, 45H, Blue

  • Mfr # 670604

  • Zoro # G408620654


product price: $31.25
/ea

Key Features

Post Material
Polyethylene
Overall Length
45 in
Rope Color
Blue
Includes
Post Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670604
Zoro #
G408620654
UPC #
707022471404
Country of Origin
China

Dimensions

Overall Length
45 in

Details

Item
Delineator Post
Post Material
Polyethylene
Color
Blue
Rope Color
Blue
Includes
Post Only

Description

The Global Industrial; Portable Reflective Delineator Post is highly visible and ideal for designating walkways around hospitals, schools, and work zones. Compatible with the Global Industrial; Delineator Post Base, Square Base model #670606 and the Global Industrial; Delineator Post Base, Hexagonal Base model 670607.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.