Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Portable Electric Heater Catchers Mask with Infrared & Convection Dual Heat
- Mfr # 653557
- Zoro # G008826159
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Electric Heater Item
Space Heater
Heater Voltage
120V
Width
12 in
Depth
11 in
Height
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 653557
- Zoro #
- G008826159
- UPC #
- 707022324670
- Country of Origin
- China
- Electric Heater Item
- Space Heater
- Heater Voltage
- 120V
- Heater Color
- White
- For Use With
- Industrial
Dimensions
- Width
- 12 in
- Depth
- 11 in
- Height
- 15 in
Description
Portbale Electric Heater is ideal for spot heating cold areas in your facility or office.
- 3 Heat SettingsManual ResetPTC Thermal Cut-off and 2 direction tip over protection
- Infrared & Convection Dual Heat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.