Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Evaporative Cooler, 3-Speed, 26 gal, 30 in, Direct

  • Mfr # 293131

  • Zoro # G711922155


product price: $2,592.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Plastic
Width
44 in
Height
65 in
Color
Gray
Depth
27-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293131
Zoro #
G711922155
UPC #
707022481373
Country of Origin
China

Dimensions

Width
44 in
Height
65 in
Depth
27-1/2 in

Details

Material
Plastic
Color
Gray
Housing Material
Plastic
Item
Portable Evaporative Cooler

Description

Can reduce air temperatures by as much as 26°F. Water tank capacity of 26 gallons. Provides coverage in an area of 1,615 ft2. Beat the humidity and the heat with the Global Industrial™ 30in Portable Evaporative Cooler, a low-cost, environmentally-friendly solution to keeping spaces cool. Water and forced air are combined in this machine to help reduce air temperatures by as much as 26°F. Units are equipped with thick Kraft paper that is coated in water from the pump. The coolers come with a convenient remote control and a micro-computer control panel with easy-to-read LCD display.Built-in timer allows cooler to be programmed to turn on or shut off at preselected times. Also included is an Auto-Shutoff feature for pump motor when water levels drop below the limit. 30in diameter fan operates at three selectable speeds and a thick cooling pad ensures reliable heat absorption. Four rubber casters with brakes allow easy mobility. ETL & cETL Listed. Operable at 3 different speeds. Included Features: Built-in timer and Auto-shutoff.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.