Portable Power System, Steel, Copper, Aluminum, Plastic, 28 in L, 16-3/8 in W, 11-3/4 in H
- Mfr # 800557
- Zoro # G411936964
product price:Â
$
1,659.99
/ea
Key Features
Overall Height
11-3/4 in
Overall Length
28 in
Overall Width
16-3/8 in
Material
Steel, Copper, Aluminum, Plastic
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 800557
- Zoro #
- G411936964
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 11-3/4 in
- Overall Length
- 28 in
- Overall Width
- 16-3/8 in
Details
- Material
- Steel, Copper, Aluminum, Plastic
- Color
- Black
- Item
- Portable Power System
- Assembled/Unassembled
- Assembled
Description
40AH battery provides a run time of 6 to 8 hours. Ventilated locking cabinet keeps tools and electronics secure . Provides ample work space that is mobile for quick accessibility. Improve operations and shorten dock-to-dock cycle times with the Global Industrial™ Steel Powered Receiving Cart. Ideal for shipping and receiving facilities, this cart is designed to keep essential electronic equipment mobile and easily accessible at all times. Warehouse center, inventory control, and facility managers will find the cartfts powder-coated steel construction frame is durable and ensures long-lasting use. The cartfts battery is built with under-voltage protection, low voltage prompt, overload protection, and an LED power display. Thin Client Laptops and Small Thermal Printer and Scanners are the recommended equipment for powering. Weight capacity: 500 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.