Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Stack Rack, 48W x 42D x 48H

  • Mfr # 798925

  • Zoro # G608591341


product price: $563.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Deck Type
Open Deck
Load Capacity
4000 lbs
Width
48 in
Height
56-13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
798925
Zoro #
G608591341
UPC #
707022344029
Country of Origin
China

Dimensions

Width
48 in
Height
56-13/16 in

Details

Item
Double Rack
Deck Type
Open Deck
Load Capacity
4000 lbs

Description

The Global Industrial Portable Stack Rack provides a convenient, economical alternative to pallet racks. These forkliftable storage racks accept pallet storage or can be used as a pallet itself. Base allows 4-way forklift access for portability even when loaded. Stacking racks have a 4000 lb. load capacity and are made with 1-1/4 x 2-1/4 x 10 gauge tubular steel. Posts allow stacking up to 4 units high. When stacked, storage racks help eliminate load-on-load contact that causes product-crushing damage found on standard pallet racks. Stackable storage racks have 4-1/2 under-clearance. Open Deck Racks include base and 4 posts. Easy modular assembly; posts snap into sockets on base, no tools required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.