Zoro Homepage

Power Kit for 68inH and 81inH Orbit Posts, Beige

  • Mfr # 670071BG

  • Zoro # G111936578


product price: $87.39
/ea
Free Shipping & Returns

Key Features

Material
Aluminum/Steel
Color
Beige
Width
14 in
Height
2-1/2 in
Depth
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670071BG
Zoro #
G111936578
UPC #
-
Country of Origin
China

Dimensions

Width
14 in
Height
2-1/2 in
Depth
2-1/2 in

Details

Item
Power Kit
Material
Aluminum/Steel
Color
Beige

Description

This optional power kit is designed for use with Global Industrial™ 68inH and 81inH Orbit Posts. Includes one power box and one 12-in. long 6-outlet aluminum power strip with 6-ft. power cord, ETL/CETL listed. 15 Amp/120V.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.