Zoro Homepage

Power Riser, 6 Outlet(s) 9.5 ft., Gray

  • Mfr # 254755B

  • Zoro # G811937943


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Cord Length
9.5 ft.
Color
Gray
Standards
cETL, ETL Listed
Material
Steel
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
254755B
Zoro #
G811937943
UPC #
707022026819
Country of Origin
China

Dimensions

Cord Length
9.5 ft.
Height
18 in
Depth
15 in
Width
96 in

Details

Item
Power Riser
Color
Gray
Standards
cETL, ETL Listed
Material
Steel
Number of Outlets
6

Description

This power riser comes prewired and ready to use. It requires no electrician. It includes six outlets with circuit breaker, pilot light, removable 9-1/2ft cord and plug. It offers a power supply of 15A, 115V.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.