Zoro Homepage

Power Strip, 10 Outlet(s) 15 ft., Silver

  • Mfr # 500888A

  • Zoro # G311865173


product price: $61.69
/ea

Key Features

Cord Length
15 ft.
Color
Silver
Standards
cETL, ETL Listed
Material
Aluminum
Number of Outlets
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500888A
Zoro #
G311865173
UPC #
707022036641
Country of Origin
China

Dimensions

Cord Length
15 ft.

Details

Item
Power Strip
Color
Silver
Standards
cETL, ETL Listed
Material
Aluminum
Number of Outlets
10

Description

This reliable power strip is ideal for a wide range of applications. It is easy to install. The aluminum housing ensures durability. Snap/slide mounting clips are included with the power strip. All models are warranted and ETL/cETL listed. It offers a power supply of 15A/120V. The power strip comes with a 15ft cord.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.