Zoro Homepage

Power Strip, SJT, 5-15R, 15 ft., Silver

  • Mfr # 436950

  • Zoro # G611863497


product price: $56.09
/ea

Key Features

Type
SJT
Receptacle Configuration
5-15R
Cord Length
15 ft.
Color
Silver
Gauge/Conductor
14/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436950
Zoro #
G611863497
UPC #
707022370974
Country of Origin
China

Dimensions

Cord Length
15 ft.

Details

Item
Power Strip
Type
SJT
Receptacle Configuration
5-15R
Color
Silver
Gauge/Conductor
14/3
Standards
cULus, RoHS
Number of Outlets
16
Material
Aluminum

Description

Keep your cords organized within one reliable outlet center for maximum convenience. Encased in strong aluminum housing, this sturdy power strip accepts up to 16 plugs making it ideal for a wide range of applications. The on/off rocker switch is easy to spot, illuminating red when the power is up and running. Easy to use and quick to install, this power strip will get you back to the task at hand with all your powered devices ready to go. Snap/slide mounting clips included. 15 Amp/120V. 15 foot power cord. Dimensions: 24in x 1.9in x 1.8in. ETL/cETL Listed. 1 Year Limited Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.