Zoro Homepage

Power Strip, SJT, 5-15R, 15 ft., Silver

  • Mfr # 500888

  • Zoro # G908641289


product price: $76.09
/ea
Free Shipping & Returns

Key Features

Type
SJT
Receptacle Configuration
5-15R
Color
Silver
Gauge/Conductor
14/3
Standards
cETL, ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500888
Zoro #
G908641289
UPC #
707022329743
Country of Origin
China

Dimensions

Cord Length
15 ft.

Details

Item
Power Strip
Type
SJT
Receptacle Configuration
5-15R
Color
Silver
Gauge/Conductor
14/3
Standards
cETL, ETL Listed
Number of Outlets
10
Housing Material
Aluminum

Description

.
Ideal for a wide range of applications. Easy installation. Aluminum housing. Snap/slide mounting clips included. ETL/cETL Listed. 15 Amp/120V. 15 foot cord. 48 x 1.9 x 1.8.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.