Zoro Homepage

Power Strip, SJTW, 5-15R, 9 ft., Black

  • Mfr # 500798

  • Zoro # G608641282


product price: $78.65
/ea
Free Shipping & Returns

Key Features

Type
SJTW
Receptacle Configuration
5-15R
Cord Length
9 ft.
Color
Black
Gauge/Conductor
14/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500798
Zoro #
G608641282
UPC #
707022325103
Country of Origin
China

Dimensions

Cord Length
9 ft.

Details

Item
Power Strip
Type
SJTW
Receptacle Configuration
5-15R
Color
Black
Gauge/Conductor
14/3
Standards
cETL Listed
Housing Material
Metal
Number of Outlets
12

Description

Easy installation. Reliable power strip is ideal for a wide range of applications. Metal housing. Meets UL 1363 standards and are ETL approved. 15 Amp and rated for 1875 watts. 120V. 9'L power cord.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.