Zoro Homepage

Power Strip, Surge, 10 ft., Black

  • Mfr # 241566

  • Zoro # G908613606


product price: $65.99
/ea

Key Features

Type
Surge
Cord Length
10 ft.
Color
Black
Standards
cUL Listed
Number of Outlets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241566
Zoro #
G908613606
UPC #
707022112130
Country of Origin
China

Dimensions

Cord Length
10 ft.
Height
2 in
Width
2 in

Details

Item
Power Strip
Type
Surge
Color
Black
Standards
cUL Listed
Number of Outlets
3
Housing Material
Plastic

Description

3-Outlet Power Strip with 10'L supply cord has surge protector and is UL listed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.