
Power Strip, Surge, SJTW, 5-15R, 6 ft., Silver
Mfr # 812419
Zoro # G311864305
product price: $56.25
/eaKey Features
Type
Surge, SJTW
Receptacle Configuration
5-15R
Color
Silver
Gauge/Conductor
14/3
Standards
cETL, ETL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
812419
Zoro #
G311864305
UPC #
707022444248
Country of Origin
China
Dimensions
Cord Length
6 ft.
Details
Item
Power Strip
Type
Surge, SJTW
Receptacle Configuration
5-15R
Color
Silver
Gauge/Conductor
14/3
Standards
cETL, ETL Listed
Number of Outlets
12
Material
Aluminum
Description
Eliminate the hassle of crisscrossed cables all over the floor. The Global Industrial™ 35in Aluminum Power Strip With Surge Protection keeps your cords organized within one reliable surge-protected outlet center for maximum convenience. Encased in strong aluminum housing, this slim and sturdy power strip accepts up to 12 plugs making it perfect for workshops, offices and desktop settings. The rocker switch is easy to spot, illuminating red when the power is up and running for all plugged in devices. Snap and slide mounting clips are included to accommodate wall surface installation, along with a 6 ft. cord for optimal reach. Easy to use and quick to install, this power strip will get you back to the task at hand with all your powered devices ready to go. ETL/cETL Listed. 1 Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.