Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Production Workbench w/ Maple Square Edge Top, 120inW x 36inD, Gray

  • Mfr # 500369

  • Zoro # G611865330


product price: $1,110.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Workbench/Table Assembly
Unassembled
Width
120 in
Depth
36 in
Height
35-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500369
Zoro #
G611865330
UPC #
-
Country of Origin
Multiple

Dimensions

Width
120 in
Depth
36 in
Height
35-1/2 in

Details

Color
Gray
Item
Assembly Workbench
Workbench/Table Assembly
Unassembled
Material
Steel

Description

Square-edge maple Boos butcher block by John Boos & Co. High weight capacity to handle most projects and tasks Versatile configuration provides a flexible workspace. This extra long workbench is built with durability in mind. The leg benches include stringer for added stability. It has a maple butcher block top that is made of kiln-dried 1-3/4in thick and mineral oil sealed hardwood. There are double electrical knockouts on the legs. This 120inW workbench includes 2 60inW tops and 3 leg frames.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.