
Production Workbench w/ Maple Square Edge Top, 96inW x 30inD, Gray
Mfr # 300732
Zoro # G611863183
product price: $948.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
Key Features
Color
Gray
Depth
30 in
Width
96 in
Height
35-1/2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300732
Zoro #
G611863183
UPC #
-
Country of Origin
Multiple
Dimensions
Depth
30 in
Width
96 in
Height
35-1/2 in
Details
Color
Gray
Item
Assembly Workbench
Material
Steel
Workbench/Table Assembly
Unassembled
Description
Square-edge maple Boos butcher block by John Boos & Co. High weight capacity to handle most projects and tasks. Versatile configuration provides a flexible workspace. This extra long workbench is built with durability in mind. The leg benches include stringer for added stability. It has a maple butcher block top that is made of kiln-dried 1-3/4in thick and mineral oil sealed hardwood. There are double electrical knockouts on the legs. This workbench includes 1 96inW top and 3 leg frames.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.