Shop GLOBAL INDUSTRIAL
Additional $220.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Production Workbench w/ Steel Square Edge Top, 96inW x 30inD, Gray
- Mfr # 500359
- Zoro # G911865375
product price:Â
$
680.99
/ea
Key Features
Color
Gray
Width
96 in
Depth
30 in
Workbench/Table Assembly
Unassembled
Height
35-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 500359
- Zoro #
- G911865375
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 96 in
- Depth
- 30 in
- Height
- 35-1/2 in
Details
- Color
- Gray
- Item
- Assembly Workbench
- Workbench/Table Assembly
- Unassembled
- Material
- Steel
Description
This extra long workbench is built with durability in mind. The leg benches include stringer for added stability. The top is made of 12 ga heavy duty steel with a thickness of 1-3/4in. There are double electrical knockouts on the legs. This workbench includes 1 96inW top and 3 leg frames.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.