Production Workbench w/ Steel Square Edge Top, 96inW x 36inD, Gray

  • Mfr # 500371

  • Zoro # G811865161


product price:  $769.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Color
Gray
Workbench/Table Assembly
Unassembled
Width
96 in
Material
Steel
Height
35-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
500371
Zoro #
G811865161
UPC #
-
Country of Origin
China

Dimensions

Width
96 in
Height
35-1/2 in
Depth
36 in

Details

Color
Gray
Item
Assembly Workbench
Workbench/Table Assembly
Unassembled
Material
Steel

Description

This extra long workbench is built with durability in mind. The leg benches include stringer for added stability. The top is made of 12 ga heavy duty steel with a thickness of 1-3/4in. There are double electrical knockouts on the legs. This workbench includes 1 96inW top and 3 leg frames.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.